Zoro Homepage

Oil Filter Element, By-Pass

  • Mfr # P26

  • Zoro # G1869345


product price: $22.49
/ea

Key Features

For Use With
ACDelco Optional Filter Housings; Buick Automotive
Filter Design
Cartridge
Length
4 11/16 in
Outside Dia.
4 7/32 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P26
Zoro #
G1869345
UPC #
791440000346
Country of Origin
United States

Dimensions

Length
4 11/16 in
Outside Dia.
4 7/32 in
Width
4-7/32"
Inside Dia.
17/32 in
Height
4-11/16"
Inside Diameter
9/16 in
Outside Diameter
4 1/4 in
Overall Height
4 11/16 in

Details

For Use With
ACDelco Optional Filter Housings; Buick Automotive
Filter Design
Cartridge
Micron Rating
5 micron
Includes
(2) Attached Grommet, G115-A Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Element with Bail Handle
Media Material
Cellulose
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
5 micron
Flow Type
Bypass
Absolute Filter Rating
25 micron
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Compatible Vehicle Make
ACDelco, Buick
Baldwin Interchange
P26

Description

Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element with Bail Handle, Micron Rating 5 micron, Height 4-11/16 In., Length 4 11/16 in, Width 4-7/32 In., Outside Dia. 4 7/32 in, Inside Dia. 17/32 in, Includes (2) Attached Grommet, G115-A Furnished Gasket, For Use With ACDelco Optional Filter Housings; Buick Automotive, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.