Zoro Homepage

Oil Filter Element, By-Pass

  • Mfr # P42

  • Zoro # G5829607


product price: $24.69
/ea

Key Features

For Use With
Allis Chalmers, Case, Caterpillar, Continental, Deutz Equipment; Mercedes-Benz Engines
Filter Design
Cartridge
Length
7 3/4 in
Outside Dia.
4 7/32 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P42
Zoro #
G5829607
UPC #
791440000537
Country of Origin
United States

Dimensions

Length
7 3/4 in
Outside Dia.
4 7/32 in
Width
4-7/32"
Height
7-3/4"
Inside Dia.
1/2 in
Inside Diameter
1/2 in
Overall Height
7 3/4 in
Outside Diameter
4 1/4 in

Details

For Use With
Allis Chalmers, Case, Caterpillar, Continental, Deutz Equipment; Mercedes-Benz Engines
Filter Design
Cartridge
Micron Rating
5 micron
Includes
(2) Attached Grommet, G104 Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
By-Pass Lube Element with Bail Handle
Compatible Vehicle Make
Allis-Chalmers, Case IH, Continental, Mercedes-Benz
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Product Type
Oil Filter
Compatible Fluid Type
Oil
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
25 micron
Flow Type
Bypass
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Baldwin Interchange
P42

Description

Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element with Bail Handle, Micron Rating 5 micron, Height 7-3/4 In., Length 7 3/4 in, Width 4-7/32 In., Outside Dia. 4 7/32 in, Inside Dia. 1/2 in, Includes (2) Attached Grommet, G104 Furnished Gasket, For Use With Allis Chalmers, Case, Caterpillar, Continental, Deutz Equipment; Mercedes-Benz Engines, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.