Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Element, By-Pass

  • Mfr # P7093

  • Zoro # G5693624


product price: $43.15
/ea

Key Features

For Use With
Caterpillar Excavators;Mitsubishi Engines
Filter Design
Spin-On
Length
6 23/32 in
Outside Dia.
5 1/16 in
Micron Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7093
Zoro #
G5693624
UPC #
791440045569
Country of Origin
United States

Dimensions

Length
6 23/32 in
Outside Dia.
5 1/16 in
Inside Dia.
19/32 in
Width
5-1/16"
Height
6-23/32"
Inside Diameter
5/8 in
Overall Length
6 3/4 in

Details

For Use With
Caterpillar Excavators;Mitsubishi Engines
Filter Design
Spin-On
Micron Rating
15 micron
Includes
(2) Gaskets Included, (2) Grommets Attached, Bleed Hole
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
By-Pass Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7093

Description

Oil Filter Element, Filter Design Spin-On, By-Pass Lube Element, Micron Rating 15 micron, Height 6-23/32 In., Length 6 23/32 in, Width 5-1/16 In., Outside Dia. 5 1/16 in, Inside Dia. 19/32 in, Includes (2) Gaskets Included, (2) Grommets Attached, Bleed Hole, For Use With Caterpillar Excavators;Mitsubishi Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.