Oil Filter Element, By-Pass
Mfr # P7368
Zoro # G5634517
product price: $56.39
/eaKey Features
For Use With
Cummins Engines
Filter Design
Spin-On
Length
8 11/16 in
Outside Dia.
5 1/32 in
Includes
Grommet Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7368
Zoro #
G5634517
UPC #
791440086623
Country of Origin
United States
Dimensions
Length
8 11/16 in
Outside Dia.
5 1/32 in
Height
8-11/16"
Width
5-1/32"
Inside Dia.
1 1/2 in
Overall Length
8 11/16 in
Inside Diameter
1 1/2 in
Details
For Use With
Cummins Engines
Filter Design
Spin-On
Includes
Grommet Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
By-Pass Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Description
Oil Filter Element, Filter Design Spin-On, By-Pass Lube Element, Height 8-11/16 In., Length 8 11/16 in, Width 5-1/32 In., Outside Dia. 5 1/32 in, Inside Dia. 1 1/2 in, Includes Grommet Attached, For Use With Cummins Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.