Oil Filter Element, By-Pass
Mfr # P960
Zoro # G1869598
product price: $13.69
/eaKey Features
For Use With
Deutz Engines
Filter Design
Spin-On
Length
4 1/4 in
Outside Dia.
2 7/8 in
Micron Rating
5 micron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P960
Zoro #
G1869598
UPC #
791440010659
Country of Origin
United States
Dimensions
Length
4 1/4 in
Outside Dia.
2 7/8 in
Height
4-1/4"
Width
2-7/8"
Inside Dia.
1/2 in, 9/16 in
Overall Length
4 1/4 in
Details
For Use With
Deutz Engines
Filter Design
Spin-On
Micron Rating
5 micron
Includes
(2) Grommets Attached, Bail Handle, Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Element with Bail Handle
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P960
Description
Oil Filter Element, Filter Design Spin-On, By-Pass Lube Element with Bail Handle, Micron Rating 5 micron, Height 4-1/4 In., Length 4 1/4 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 1/2 in, 9/16 in, Includes (2) Grommets Attached, Bail Handle, Gasket, For Use With Deutz Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.