Zoro Homepage

Oil Filter Element, By-Pass

  • Mfr # PT72

  • Zoro # G9520436


product price: $23.59
/ea

Key Features

For Use With
Galion, International, LeRoi, Link-Belt, Oliver Equipment; Hercules, International Engines
Filter Design
Cartridge
Length
7 1/4 in
Outside Dia.
3 15/16 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT72
Zoro #
G9520436
UPC #
791440000858
Country of Origin
United States

Dimensions

Length
7 1/4 in
Outside Dia.
3 15/16 in
Inside Dia.
5/8 in, 27/32 in
Width
3-15/16"
Height
7-1/4"
Overall Height
7 1/4 in
Inside Diameter
5/8 in
Outside Diameter
3 15/16 in

Details

For Use With
Galion, International, LeRoi, Link-Belt, Oliver Equipment; Hercules, International Engines
Filter Design
Cartridge
Micron Rating
5 micron
Includes
G115-MSB, G280 Optional Gaskets(Not Included)
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
By-Pass Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Compatible Vehicle Make
Galion, Hercules, Navistar, LeRoi, Link-Belt, Oliver
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Flow Type
Bypass
Absolute Filter Rating
25 micron
Baldwin Interchange
PT72

Description

Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element, Micron Rating 5 micron, Height 7-1/4 In., Length 7 1/4 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 5/8 in, 27/32 in, Includes G115-MSB, G280 Optional Gaskets(Not Included), For Use With Galion, International, LeRoi, Link-Belt, Oliver Equipment; Hercules, International Engines, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.