Zoro Homepage

Oil Filter Element, Centrifugal, By-Pass

  • Mfr # BC7228

  • Zoro # G2949265


product price: $42.19
/ea

Key Features

For Use With
Mack Engines
Filter Design
Spin-On
Length
7 in
Outside Dia.
3 27/32 in
Includes
Furnished Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC7228
Zoro #
G2949265
UPC #
791440064645
Country of Origin
United States

Dimensions

Length
7 in
Outside Dia.
3 27/32 in
Inside Dia.
1/2 in, 5/8 in
Width
3-27/32"
Height
7"
Outside Diameter
3 7/8 in
Inside Diameter
1/2 in
Overall Height
7 in

Details

For Use With
Mack Engines
Filter Design
Spin-On
Includes
Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Centrifugal by-Pass Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Flow Type
Bypass
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Mack
Baldwin Interchange
BC7228

Description

Oil Filter Element, Filter Design Spin-On, Centrifugal By-Pass Lube Element, Height 7 In., Length 7 in, Width 3-27/32 In., Outside Dia. 3 27/32 in, Inside Dia. 1/2 in, 5/8 in, Includes Furnished Gasket, For Use With Mack Engines, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.