Zoro Homepage

Oil Filter Element, Dual-Flow

  • Mfr # P706-M

  • Zoro # G5544165


product price: $63.89
/ea

Key Features

For Use With
Mack Trucks
Filter Design
Spin-On
Length
14 15/16 in
Outside Dia.
7 1/2 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P706-M
Zoro #
G5544165
UPC #
791440007741
Country of Origin
United States

Dimensions

Length
14 15/16 in
Outside Dia.
7 1/2 in
Inside Dia.
23/32 in
Height
14-15/16"
Width
7-1/2"
Inside Diameter
3/4 in
Overall Length
14 15/16 in

Details

For Use With
Mack Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) Gaskets, Bail Handle, Inside-Out Flow
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Dual-Flow Lube Element with Bail Handle
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P706-M

Description

Oil Filter Element, Filter Design Spin-On, Dual-Flow Lube Element with Bail Handle, Micron Rating 23 micron, Height 14-15/16 In., Length 14 15/16 in, Width 7-1/2 In., Outside Dia. 7 1/2 in, Inside Dia. 23/32 in, Includes (2) Gaskets, Bail Handle, Inside-Out Flow, For Use With Mack Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.