Oil Filter Element, Full-Flow, 13"x6"x13"
Mfr # P537
Zoro # G5543982
product price: $26.59
/eaKey Features
Filter Design
Spin-On
Length
13 in
Outside Dia.
6 in
Micron Rating
23 micron
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P537
Zoro #
G5543982
UPC #
791440006218
Country of Origin
United States
Dimensions
Length
13 in
Outside Dia.
6 in
Height
13"
Width
6"
Inside Dia.
3 17/32 in
Overall Length
13 in
Inside Diameter
3 9/16 in
Details
Filter Design
Spin-On
Micron Rating
23 micron
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P537
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 13 In., Length 13 in, Width 6 In., Outside Dia. 6 in, Inside Dia. 3 17/32 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.