Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P104

  • Zoro # G9520612


product price: $20.59
/ea

Key Features

For Use With
Rolls-Royce Engines
Filter Design
Cartridge
Length
5 23/32 in
Outside Dia.
3 15/16 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P104
Zoro #
G9520612
UPC #
791440001404
Country of Origin
United States

Dimensions

Length
5 23/32 in
Outside Dia.
3 15/16 in
Width
3-15/16"
Height
5-23/32"
Inside Dia.
19/32 in, 1 15/32 in
Overall Height
5 3/4 in
Inside Diameter
5/8 in
Outside Diameter
3 15/16 in

Details

For Use With
Rolls-Royce Engines
Filter Design
Cartridge
Micron Rating
23 micron
Includes
Attached End Seals, Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Fit Type
Vehicle Specific
Media Material
Cellulose
Flow Type
Full Flow
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Rolls-Royce
Product Type
Oil Filter
Nominal Filter Rating
23 micron
Absolute Filter Rating
45 micron
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Baldwin Interchange
P104

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 5-23/32 In., Length 5 23/32 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 19/32 in, 1 15/32 in, Includes Attached End Seals, Furnished Gasket, For Use With Rolls-Royce Engines, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.