Oil Filter Element, Full-Flow
Mfr # P140
Zoro # G2350951
product price: $10.45
/eaKey Features
For Use With
GM Automotive
Filter Design
Spin-On
Length
2 3/4 in
Outside Dia.
2 29/32 in
Includes
Grommet Attached, O-Ring Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P140
Zoro #
G2350951
UPC #
791440001855
Country of Origin
India
Dimensions
Length
2 3/4 in
Outside Dia.
2 29/32 in
Width
2-29/32"
Inside Dia.
11/16 in
Height
2-3/4"
Overall Length
2 3/4 in
Inside Diameter
11/16 in
Details
For Use With
GM Automotive
Filter Design
Spin-On
Includes
Grommet Attached, O-Ring Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P140
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Height 2-3/4 In., Length 2 3/4 in, Width 2-29/32 In., Outside Dia. 2 29/32 in, Inside Dia. 11/16 in, Includes Grommet Attached, O-Ring Attached, For Use With GM Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.