Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P144

  • Zoro # G2350857


product price: $15.79
/ea

Key Features

Filter Design
Cartridge
Length
2 9/16 in
Outside Dia.
3 3/16 in
Micron Rating
18 micron
Includes
(2) Attached End Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P144
Zoro #
G2350857
UPC #
791440001893
Country of Origin
United States

Dimensions

Length
2 9/16 in
Outside Dia.
3 3/16 in
Height
2-9/16"
Width
3-3/16"
Inside Dia.
1 1/16 in
Overall Height
2 9/16 in
Inside Diameter
1 1/16 in
Outside Diameter
3 3/16 in

Details

Filter Design
Cartridge
Micron Rating
18 micron
Includes
(2) Attached End Seals
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Vehicle Make
Citroen
Flow Type
Full Flow
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Nominal Filter Rating
18 micron
Absolute Filter Rating
40 micron
Product Type
Oil Filter
Media Material
Cellulose
Baldwin Interchange
P144

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 2-9/16 In., Length 2 9/16 in, Width 3-3/16 In., Outside Dia. 3 3/16 in, Inside Dia. 1 1/16 in, Includes (2) Attached End Seals, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.