Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P162

  • Zoro # G5590977


product price: $20.29
/ea

Key Features

For Use With
Lamborghini, Maserati Automotive
Filter Design
Spin-On
Length
8 11/16 in
Outside Dia.
2 5/8 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P162
Zoro #
G5590977
UPC #
791440002067
Country of Origin
United States

Dimensions

Length
8 11/16 in
Outside Dia.
2 5/8 in
Width
2-5/8"
Height
8-11/16"
Inside Dia.
1 7/32 in
Inside Diameter
1 1/4 in
Overall Length
8 11/16 in

Details

For Use With
Lamborghini, Maserati Automotive
Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) End Seals Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P162

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 8-11/16 In., Length 8 11/16 in, Width 2-5/8 In., Outside Dia. 2 5/8 in, Inside Dia. 1 7/32 in, Includes (2) End Seals Attached, For Use With Lamborghini, Maserati Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.