Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P171

  • Zoro # G2350805


product price: $15.75
/ea

Key Features

For Use With
J.C. Bamford Equipment;Leyland Engines
Filter Design
Spin-On
Length
4 1/4 in
Outside Dia.
2 7/8 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P171
Zoro #
G2350805
UPC #
791440002159
Country of Origin
United States

Dimensions

Length
4 1/4 in
Outside Dia.
2 7/8 in
Width
2-7/8"
Height
4-1/4"
Inside Dia.
1 5/16 in
Inside Diameter
1 5/16 in
Overall Length
4 1/4 in

Details

For Use With
J.C. Bamford Equipment;Leyland Engines
Filter Design
Spin-On
Micron Rating
18 micron
Includes
G147-A, G161 Included
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P171

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-1/4 In., Length 4 1/4 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 1 5/16 in, Includes G147-A, G161 Included, For Use With J.C. Bamford Equipment;Leyland Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.