Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P176

  • Zoro # G2351015


product price: $14.49
/ea

Key Features

For Use With
Lister Engines
Filter Design
Cartridge
Length
3 15/32 in
Outside Dia.
2 7/8 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P176
Zoro #
G2351015
UPC #
791440002203
Country of Origin
Mexico

Dimensions

Length
3 15/32 in
Outside Dia.
2 7/8 in
Width
2-7/8"
Height
3-15/32"
Inside Dia.
1 5/16 in
Overall Height
3 1/2 in
Inside Diameter
1 5/16 in
Outside Diameter
2 7/8 in

Details

For Use With
Lister Engines
Filter Design
Cartridge
Micron Rating
18 micron
Includes
G239 Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube Element
Compatible Vehicle Make
Lister
Standards
ISO 9001:2015
Flow Type
Full Flow
Absolute Filter Rating
40 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Oil
Nominal Filter Rating
18 micron
Baldwin Interchange
P176

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 3-15/32 In., Length 3 15/32 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 1 5/16 in, Includes G239 Furnished Gasket, For Use With Lister Engines, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.