Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P184

  • Zoro # G2350516


product price: $14.89
/ea

Key Features

For Use With
Ford, Iveco Engines, Trucks
Filter Design
Cartridge
Length
4 27/32 in
Outside Dia.
3 5/16 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P184
Zoro #
G2350516
UPC #
791440002296
Country of Origin
United States

Dimensions

Length
4 27/32 in
Outside Dia.
3 5/16 in
Width
3-5/16"
Inside Dia.
15/16 in
Height
4-27/32"
Inside Diameter
15/16 in
Overall Height
4 7/8 in
Outside Diameter
3 5/16 in

Details

For Use With
Ford, Iveco Engines, Trucks
Filter Design
Cartridge
Micron Rating
18 micron
Includes
(2) G132, G268 Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Nominal Filter Rating
18 micron
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Flow Type
Full Flow
Media Material
Cellulose
Compatible Vehicle Make
Ford, Iveco
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
40 micron
Product Type
Oil Filter
Fit Type
Vehicle Specific
Baldwin Interchange
P184

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-27/32 In., Length 4 27/32 in, Width 3-5/16 In., Outside Dia. 3 5/16 in, Inside Dia. 15/16 in, Includes (2) G132, G268 Furnished Gasket, For Use With Ford, Iveco Engines, Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.