Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P204

  • Zoro # G1869275


product price: $20.79
/ea

Key Features

For Use With
P204:Clark, Crane Carrier, Galion, Gradall, Grove, Hough, International EquipmentP204-HD:Case, Caterpillar, Dresser, International EquipmentP204-HD10:Case, Michigan, P& H Harnischfeger, Vickers Equipment
Filter Design
Cartridge
Length
7 1/16 in
Outside Dia.
4 17/32 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P204
Zoro #
G1869275
UPC #
791440002593
Country of Origin
United States

Dimensions

Length
7 1/16 in
Outside Dia.
4 17/32 in
Height
7-1/16"
Inside Dia.
1/2 in, 2 9/32 in
Width
4-17/32"
Overall Height
7 1/16 in
Inside Diameter
1/2 in
Outside Diameter
4 9/16 in

Details

For Use With
P204:Clark, Crane Carrier, Galion, Gradall, Grove, Hough, International EquipmentP204-HD:Case, Caterpillar, Dresser, International EquipmentP204-HD10:Case, Michigan, P& H Harnischfeger, Vickers Equipment
Filter Design
Cartridge
Micron Rating
20 micron
Includes
Attached End Seals, Attached Grommet
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Clark, Galion, Gradall, Grove, Hough, Navistar
Absolute Filter Rating
45 micron
Compatible Vehicle Type
Buses, Trucks
Flow Type
Full Flow
Media Material
Cellulose
Product Type
Oil Filter
Nominal Filter Rating
20 micron
Baldwin Interchange
P204

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 20 micron, Height 7-1/16 In., Length 7 1/16 in, Width 4-17/32 In., Outside Dia. 4 17/32 in, Inside Dia. 1/2 in, 2 9/32 in, Includes Attached End Seals, Attached Grommet, For Use With P204:Clark, Crane Carrier, Galion, Gradall, Grove, Hough, International EquipmentP204-HD:Case, Caterpillar, Dresser, International EquipmentP204-HD10:Case, Michigan, P& H Harnischfeger, Vickers Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.