Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P235

  • Zoro # G9520463


product price: $18.49
/ea

Key Features

For Use With
DAF, Iveco, M.A.N., R.V.I,Volvo Trucks; Deutz Engines; Fiat Equipment
Filter Design
Spin-On
Length
7 13/16 in
Outside Dia.
3 17/32 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P235
Zoro #
G9520463
UPC #
791440002968
Country of Origin
United States

Dimensions

Length
7 13/16 in
Outside Dia.
3 17/32 in
Height
7-13/16"
Inside Dia.
1 5/16 in
Width
3-17/32"
Overall Length
7 13/16 in
Inside Diameter
1 5/16 in

Details

For Use With
DAF, Iveco, M.A.N., R.V.I,Volvo Trucks; Deutz Engines; Fiat Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) End Seals Attached, G202 Gasket Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P235

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 7-13/16 In., Length 7 13/16 in, Width 3-17/32 In., Outside Dia. 3 17/32 in, Inside Dia. 1 5/16 in, Includes (2) End Seals Attached, G202 Gasket Included, For Use With DAF, Iveco, M.A.N., R.V.I,Volvo Trucks; Deutz Engines; Fiat Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.