Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P249

  • Zoro # G5634002


product price: $51.29
/ea

Key Features

For Use With
Caterpillar, Kobelco Equipment; Mitsubishi Engines
Filter Design
Spin-On
Length
7 5/8 in
Outside Dia.
4 11/32 in
Includes
(2) Grommets, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P249
Zoro #
G5634002
UPC #
791440003101
Country of Origin
Japan

Dimensions

Length
7 5/8 in
Outside Dia.
4 11/32 in
Width
4-11/32"
Inside Dia.
3/4 in
Height
7-5/8"
Inside Diameter
3/4 in
Overall Length
7 5/8 in

Details

For Use With
Caterpillar, Kobelco Equipment; Mitsubishi Engines
Filter Design
Spin-On
Includes
(2) Grommets, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P249

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Height 7-5/8 In., Length 7 5/8 in, Width 4-11/32 In., Outside Dia. 4 11/32 in, Inside Dia. 3/4 in, Includes (2) Grommets, O-Ring, For Use With Caterpillar, Kobelco Equipment; Mitsubishi Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.