Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Element, Full-Flow

  • Mfr # P266

  • Zoro # G5689546


product price: $27.69
/ea

Key Features

For Use With
Isuzu Engines; Kobelco, Koehring, Multiquip Equipment
Filter Design
Cartridge
Length
5 11/16 in
Outside Dia.
3 9/32 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266
Zoro #
G5689546
UPC #
791440003279
Country of Origin
Mexico

Dimensions

Length
5 11/16 in
Outside Dia.
3 9/32 in
Height
5-11/16"
Width
3-9/32"
Inside Dia.
23/32 in, 1 5/8 in
Outside Diameter
3 5/16 in
Inside Diameter
3/4 in
Overall Height
5 11/16 in

Details

For Use With
Isuzu Engines; Kobelco, Koehring, Multiquip Equipment
Filter Design
Cartridge
Micron Rating
20 micron
Includes
Attached End Seals, Attached Grommet
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube Element
Media Material
Cellulose
Compatible Vehicle Make
Isuzu, Kobelco, Koehring, Multiquip
Fit Type
Vehicle Specific
Nominal Filter Rating
20 micron
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Flow Type
Full Flow
Compatible Fluid Type
Oil
Absolute Filter Rating
45 micron
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
P266

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 20 micron, Height 5-11/16 In., Length 5 11/16 in, Width 3-9/32 In., Outside Dia. 3 9/32 in, Inside Dia. 23/32 in, 1 5/8 in, Includes Attached End Seals, Attached Grommet, For Use With Isuzu Engines; Kobelco, Koehring, Multiquip Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.