Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P276

  • Zoro # G1869257


product price: $15.19
/ea

Key Features

For Use With
Ag-Chem Fertilizer Applicators, Sprayers; International Buses, Engines, Trucks
Filter Design
Spin-On
Length
6 5/8 in
Outside Dia.
4 1/2 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P276
Zoro #
G1869257
UPC #
791440003385
Country of Origin
United States

Dimensions

Length
6 5/8 in
Outside Dia.
4 1/2 in
Width
4-1/2"
Height
6-5/8"
Inside Dia.
1 1/16 in
Inside Diameter
1 1/16 in
Overall Length
6 5/8 in

Details

For Use With
Ag-Chem Fertilizer Applicators, Sprayers; International Buses, Engines, Trucks
Filter Design
Spin-On
Micron Rating
20 micron
Includes
(2) Grommets Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P276

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 20 micron, Height 6-5/8 In., Length 6 5/8 in, Width 4-1/2 In., Outside Dia. 4 1/2 in, Inside Dia. 1 1/16 in, Includes (2) Grommets Attached, For Use With Ag-Chem Fertilizer Applicators, Sprayers; International Buses, Engines, Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.