Oil Filter Element, Full-Flow
Mfr # P415-GM
Zoro # G2692907
product price: $62.59
/eaKey Features
Filter Design
Cartridge
Length
18 in
Outside Dia.
6 17/32 in
Includes
(2) Attached End Seals, Spring Reinforced Centertube
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P415-GM
Zoro #
G2692907
UPC #
791440004962
Country of Origin
United States
Dimensions
Length
18 in
Outside Dia.
6 17/32 in
Width
6-17/32"
Height
18"
Inside Dia.
2 17/32 in
Outside Diameter
6 9/16 in
Inside Diameter
2 9/16 in
Overall Height
18 in
Details
Filter Design
Cartridge
Includes
(2) Attached End Seals, Spring Reinforced Centertube
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
GM Version Full-Flow Lube Element with Bail Handle
Compatible Engine Type
Diesel Engines, Gasoline Engines
Flow Type
Full Flow
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Media Material
Cellulose
Compatible Vehicle Make
Bowser Briggs
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Baldwin Interchange
P415-GM
Description
Oil Filter Element, Filter Design Cartridge, GM Version Full-Flow Lube Element with Bail Handle, Height 18 In., Length 18 in, Width 6-17/32 In., Outside Dia. 6 17/32 in, Inside Dia. 2 17/32 in, Includes (2) Attached End Seals, Spring Reinforced Centertube, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.