Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P496

  • Zoro # G1869607


product price: $26.99
/ea

Key Features

For Use With
Toyota Lift Trucks
Filter Design
Cartridge
Length
4 3/8 in
Outside Dia.
2 7/8 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P496
Zoro #
G1869607
UPC #
791440005815
Country of Origin
United States

Dimensions

Length
4 3/8 in
Outside Dia.
2 7/8 in
Inside Dia.
21/32 in
Width
2-7/8"
Height
4-3/8"
Inside Diameter
11/16 in
Overall Height
4 3/8 in
Outside Diameter
2 7/8 in

Details

For Use With
Toyota Lift Trucks
Filter Design
Cartridge
Micron Rating
18 micron
Includes
(2) Attached End Seals, ES1049 Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Nominal Filter Rating
18 micron
Absolute Filter Rating
40 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Toyota
Flow Type
Full Flow
Baldwin Interchange
P496

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-3/8 In., Length 4 3/8 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 21/32 in, Includes (2) Attached End Seals, ES1049 Furnished Gasket, For Use With Toyota Lift Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.