Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P540

  • Zoro # G5669002


product price: $19.79
/ea

Key Features

For Use With
Lister, Petter Engines
Filter Design
Spin-On
Length
2 1/8 in
Outside Dia.
1 31/32 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540
Zoro #
G5669002
UPC #
791440006249
Country of Origin
United States

Dimensions

Length
2 1/8 in
Outside Dia.
1 31/32 in
Width
1-31/32"
Height
2-1/8"
Inside Dia.
29/32 in
Overall Length
2 1/8 in
Inside Diameter
15/16 in

Details

For Use With
Lister, Petter Engines
Filter Design
Spin-On
Micron Rating
18 micron
Includes
(2) End Seals Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P540

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 2-1/8 In., Length 2 1/8 in, Width 1-31/32 In., Outside Dia. 1 31/32 in, Inside Dia. 29/32 in, Includes (2) End Seals Attached, For Use With Lister, Petter Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.