Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P7081

  • Zoro # G2350507


product price: $14.59
/ea

Key Features

For Use With
Toyota Lift Trucks
Filter Design
Spin-On
Length
5 15/32 in
Outside Dia.
3 5/8 in
Includes
(4) Gaskets Included, Metal Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7081
Zoro #
G2350507
UPC #
791440043145
Country of Origin
Japan

Dimensions

Length
5 15/32 in
Outside Dia.
3 5/8 in
Width
3-5/8"
Height
5-15/32"
Inside Dia.
23/32 in
Inside Diameter
3/4 in
Overall Length
5 1/2 in

Details

For Use With
Toyota Lift Trucks
Filter Design
Spin-On
Includes
(4) Gaskets Included, Metal Washer
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7081

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Height 5-15/32 In., Length 5 15/32 in, Width 3-5/8 In., Outside Dia. 3 5/8 in, Inside Dia. 23/32 in, Includes (4) Gaskets Included, Metal Washer, For Use With Toyota Lift Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.