Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P7092

  • Zoro # G5724704


product price: $46.79
/ea

Key Features

For Use With
Caterpillar, Furukawa Equipment; Mitsubishi Engines
Filter Design
Spin-On
Length
5 7/8 in
Outside Dia.
5 1/16 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7092
Zoro #
G5724704
UPC #
791440045552
Country of Origin
United States

Dimensions

Length
5 7/8 in
Outside Dia.
5 1/16 in
Inside Dia.
2 11/32 in
Height
5-7/8"
Width
5-1/16"
Overall Length
5 7/8 in
Inside Diameter
2 3/8 in

Details

For Use With
Caterpillar, Furukawa Equipment; Mitsubishi Engines
Filter Design
Spin-On
Micron Rating
18 micron
Includes
(2) Gaskets Included, End Seal Attached, Gasket, Reinforced Center Tube
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7092

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 5-7/8 In., Length 5 7/8 in, Width 5-1/16 In., Outside Dia. 5 1/16 in, Inside Dia. 2 11/32 in, Includes (2) Gaskets Included, End Seal Attached, Gasket, Reinforced Center Tube, For Use With Caterpillar, Furukawa Equipment; Mitsubishi Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.