Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # P996

  • Zoro # G5722954


product price: $36.79
/ea

Key Features

Filter Design
Cartridge
Length
12 5/32 in
Outside Dia.
5 1/16 in
Micron Rating
20 micron
Includes
Attached Gasket, Spring, Two-Way 8 psid By-Pass Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P996
Zoro #
G5722954
UPC #
791440010963
Country of Origin
United States

Dimensions

Length
12 5/32 in
Outside Dia.
5 1/16 in
Inside Dia.
11/16 in, 1 1/4 in
Width
5-1/16"
Height
12-5/32"
Outside Diameter
5 1/16 in
Overall Height
12 3/16 in
Inside Diameter
11/16 in

Details

Filter Design
Cartridge
Micron Rating
20 micron
Includes
Attached Gasket, Spring, Two-Way 8 psid By-Pass Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Flow Type
Full Flow
Standards
ISO 9001:2015
Absolute Filter Rating
45 micron
Fit Type
Vehicle Specific
Product Type
Oil Filter
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Nominal Filter Rating
20 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Nugent
Baldwin Interchange
P996

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 20 micron, Height 12-5/32 In., Length 12 5/32 in, Width 5-1/16 In., Outside Dia. 5 1/16 in, Inside Dia. 11/16 in, 1 1/4 in, Includes Attached Gasket, Spring, Two-Way 8 psid By-Pass Valve, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.