Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # PT108

  • Zoro # G2350726


product price: $15.59
/ea

Key Features

For Use With
PT108:Allis Chalmers, Caterpillar, Ford, Hyster, Massey Ferguson, Perkins, Timberjack Engines, EquipmentPT108-HD:Massey Ferguson Equipment
Filter Design
Cartridge
Length
4 1/2 in
Outside Dia.
2 29/32 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT108
Zoro #
G2350726
UPC #
791440001459
Country of Origin
Mexico

Dimensions

Length
4 1/2 in
Outside Dia.
2 29/32 in
Inside Dia.
27/32 in
Height
4-1/2"
Width
2-29/32"
Overall Height
4 1/2 in
Inside Diameter
7/8 in
Outside Diameter
2 15/16 in

Details

For Use With
PT108:Allis Chalmers, Caterpillar, Ford, Hyster, Massey Ferguson, Perkins, Timberjack Engines, EquipmentPT108-HD:Massey Ferguson Equipment
Filter Design
Cartridge
Micron Rating
18 micron
Includes
G147-A Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Absolute Filter Rating
40 micron
Compatible Fluid Type
Oil
Media Material
Cellulose
Compatible Vehicle Make
Allis-Chalmers, Ford, Hyster, Massey Ferguson, Perkins, Timberjack
Flow Type
Full Flow
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Nominal Filter Rating
18 micron
Baldwin Interchange
PT108

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-1/2 In., Length 4 1/2 in, Width 2-29/32 In., Outside Dia. 2 29/32 in, Inside Dia. 27/32 in, Includes G147-A Furnished Gasket, For Use With PT108:Allis Chalmers, Caterpillar, Ford, Hyster, Massey Ferguson, Perkins, Timberjack Engines, EquipmentPT108-HD:Massey Ferguson Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.