Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # PT115

  • Zoro # G5811915


product price: $27.19
/ea

Key Features

For Use With
Allis Chalmers Equipment
Filter Design
Spin-On
Length
7 7/8 in
Outside Dia.
4 7/16 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT115
Zoro #
G5811915
UPC #
791440001534
Country of Origin
United States

Dimensions

Length
7 7/8 in
Outside Dia.
4 7/16 in
Inside Dia.
1 17/32 in
Width
4-7/16"
Height
7-7/8"
Overall Length
7 7/8 in
Inside Diameter
1 9/16 in

Details

For Use With
Allis Chalmers Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) End Seals Attached, Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
PT115

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 7-7/8 In., Length 7 7/8 in, Width 4-7/16 In., Outside Dia. 4 7/16 in, Inside Dia. 1 17/32 in, Includes (2) End Seals Attached, Gasket, For Use With Allis Chalmers Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.