Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # PT12

  • Zoro # G1869458


product price: $19.39
/ea

Key Features

For Use With
Claas, Ford, Perkins Engines; Hymac, Hyster, J.C. Bamford, Massey Ferguson, New Holland Equipment
Filter Design
Spin-On
Length
4 11/16 in
Outside Dia.
3 3/4 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT12
Zoro #
G1869458
UPC #
791440000179
Country of Origin
Mexico

Dimensions

Length
4 11/16 in
Outside Dia.
3 3/4 in
Width
3-3/4"
Inside Dia.
1 5/16 in
Height
4-11/16"
Overall Length
4 11/16 in
Inside Diameter
1 5/16 in

Details

For Use With
Claas, Ford, Perkins Engines; Hymac, Hyster, J.C. Bamford, Massey Ferguson, New Holland Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
(2) End Seals Attached, G168-B Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
PT12

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-11/16 In., Length 4 11/16 in, Width 3-3/4 In., Outside Dia. 3 3/4 in, Inside Dia. 1 5/16 in, Includes (2) End Seals Attached, G168-B Included, For Use With Claas, Ford, Perkins Engines; Hymac, Hyster, J.C. Bamford, Massey Ferguson, New Holland Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.