Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # PT146

  • Zoro # G5655151


product price: $29.19
/ea

Key Features

For Use With
Komatsu Equipment
Filter Design
Spin-On
Length
9 5/16 in
Outside Dia.
5 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT146
Zoro #
G5655151
UPC #
791440001909
Country of Origin
United States

Dimensions

Length
9 5/16 in
Outside Dia.
5 in
Width
5"
Height
9-5/16"
Inside Dia.
2 3/16 in
Inside Diameter
2 3/16 in
Overall Length
9 5/16 in

Details

For Use With
Komatsu Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) End Seals Attached, Reinforced Center Tube
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
PT146

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 9-5/16 In., Length 9 5/16 in, Width 5 In., Outside Dia. 5 in, Inside Dia. 2 3/16 in, Includes (2) End Seals Attached, Reinforced Center Tube, For Use With Komatsu Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.