Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # PT151

  • Zoro # G1869415


product price: $19.99
/ea

Key Features

For Use With
Minneapolis-Moline Tractors
Filter Design
Spin-On
Length
4 13/32 in
Outside Dia.
3 23/32 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT151
Zoro #
G1869415
UPC #
791440001954
Country of Origin
United States

Dimensions

Length
4 13/32 in
Outside Dia.
3 23/32 in
Width
3-23/32"
Inside Dia.
9/16 in
Height
4-13/32"
Inside Diameter
9/16 in
Overall Length
4 7/16 in

Details

For Use With
Minneapolis-Moline Tractors
Filter Design
Spin-On
Micron Rating
18 micron
Includes
(2) Grommets, Bail Handle, G123 Gasket Included
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube Element with Bail Handle
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
PT151

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element with Bail Handle, Micron Rating 18 micron, Height 4-13/32 In., Length 4 13/32 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Inside Dia. 9/16 in, Includes (2) Grommets, Bail Handle, G123 Gasket Included, For Use With Minneapolis-Moline Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.