Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # PT153

  • Zoro # G5629355


product price: $28.99
/ea

Key Features

For Use With
International Light-Duty Trucks; Nissan Lift Trucks
Filter Design
Cartridge
Length
6 3/8 in
Outside Dia.
3 15/16 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT153
Zoro #
G5629355
UPC #
791440001978
Country of Origin
Mexico

Dimensions

Length
6 3/8 in
Outside Dia.
3 15/16 in
Width
3-15/16"
Inside Dia.
19/32 in, 1 5/8 in
Height
6-3/8"
Outside Diameter
3 15/16 in
Inside Diameter
5/8 in
Overall Height
6 3/8 in

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 6-3/8 In., Length 6 3/8 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 19/32 in, 1 5/8 in, Includes (2) Furnished Gasket, Attached End Seals, For Use With International Light-Duty Trucks; Nissan Lift Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.