Oil Filter Element, Full-Flow
Mfr # PT29
Zoro # G2350671
product price: $17.39
/eaKey Features
For Use With
Caterpillar Lift Trucks; Ford (British) Tractors;Claas, Massey Ferguson, Timberjack Equipment
Filter Design
Spin-On
Length
5 17/32 in
Outside Dia.
2 13/16 in
Micron Rating
23 micron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT29
Zoro #
G2350671
UPC #
791440000377
Country of Origin
United States
Dimensions
Length
5 17/32 in
Outside Dia.
2 13/16 in
Inside Dia.
1 1/4 in, 1 5/16 in
Height
5-17/32"
Width
2-13/16"
Overall Length
5 9/16 in
Details
For Use With
Caterpillar Lift Trucks; Ford (British) Tractors;Claas, Massey Ferguson, Timberjack Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
G147-A, G161 Included, (2) End Seals Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
PT29
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 5-17/32 In., Length 5 17/32 in, Width 2-13/16 In., Outside Dia. 2 13/16 in, Inside Dia. 1 1/4 in, 1 5/16 in, Includes G147-A, G161 Included, (2) End Seals Attached, For Use With Caterpillar Lift Trucks; Ford (British) Tractors;Claas, Massey Ferguson, Timberjack Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.