Zoro Homepage

Oil Filter Element, Full-Flow

  • Mfr # PT85

  • Zoro # G9520402


product price: $19.29
/ea

Key Features

For Use With
Cleveland, Hough, International, Link-Belt Equipment
Filter Design
Spin-On
Length
5 1/8 in
Outside Dia.
4 5/8 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT85
Zoro #
G9520402
UPC #
791440001091
Country of Origin
United States

Dimensions

Length
5 1/8 in
Outside Dia.
4 5/8 in
Height
5-1/8"
Width
4-5/8"
Inside Dia.
1 5/16 in
Inside Diameter
1 5/16 in
Overall Length
5 1/8 in

Details

For Use With
Cleveland, Hough, International, Link-Belt Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
End Seal Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
PT85

Description

Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 5-1/8 In., Length 5 1/8 in, Width 4-5/8 In., Outside Dia. 4 5/8 in, Inside Dia. 1 5/16 in, Includes End Seal Attached, For Use With Cleveland, Hough, International, Link-Belt Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.