Zoro Homepage

Oil Filter, Element Only, 1-19/32" L

  • Mfr # P40085

  • Zoro # G7726249


product price: $11.19
/ea

Key Features

Filter Design
Cartridge
Length
1 19/32 in
Outside Dia.
3 in
Includes
(2) Grommets Attached, (2) O-Rings
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40085
Zoro #
G7726249
UPC #
00791440115187
Country of Origin
Japan

Dimensions

Length
1 19/32 in
Outside Dia.
3 in
Inside Dia.
25/32 in
Inside Diameter
13/16 in
Overall Length
1 5/8 in

Details

Filter Design
Cartridge
Includes
(2) Grommets Attached, (2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40085

Description

Oil Filter, Filter Design Cartridge, Lube Element, Length 1 19/32 in, Outside Dia. 3 in, Inside Dia. 25/32 in, Includes (2) Grommets Attached, (2) O-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.