Oil Filter, Element Only, 1-23/32" L
Mfr # P40132
Zoro # G7287998
product price: $11.45
/eaKey Features
Filter Design
Cartridge
Length
1 23/32 in
Outside Dia.
1 3/4 in
Includes
(2) F. Gasket
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40132
Zoro #
G7287998
UPC #
00791440114685
Country of Origin
China
Dimensions
Length
1 23/32 in
Outside Dia.
1 3/4 in
Inside Dia.
17/32 in
Inside Diameter
9/16 in
Overall Length
1 3/4 in
Details
Filter Design
Cartridge
Includes
(2) F. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40132
Description
Oil Filter, Filter Design Cartridge, Lube Element, Length 1 23/32 in, Outside Dia. 1 3/4 in, Inside Dia. 17/32 in, Includes (2) F. Gasket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.