Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Element Only, 2-1/16" O.D.

  • Mfr # P40101

  • Zoro # G7726361


product price: $11.69
/ea

Key Features

Filter Design
Cartridge
Length
2 5/32 in
Outside Dia.
2 1/16 in
Includes
O-Ring Included
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P40101
Zoro #
G7726361
UPC #
00791440114388
Country of Origin
Germany

Dimensions

Length
2 5/32 in
Outside Dia.
2 1/16 in
Inside Dia.
27/32 in
Overall Length
2 3/16 in
Inside Diameter
7/8 in

Details

Filter Design
Cartridge
Includes
O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40101

Description

Oil Filter, Filter Design Cartridge, Lube Element, Length 2 5/32 in, Outside Dia. 2 1/16 in, Inside Dia. 27/32 in, Includes O-Ring Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.