Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Element Only, 2-13/16" O.D.

  • Mfr # P40119

  • Zoro # G7725975


product price: $11.99
/ea

Key Features

Filter Design
Cartridge
Length
3 7/16 in
Outside Dia.
2 13/16 in
Includes
(3) O-Rings, Attached Gasket
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40119
Zoro #
G7725975
UPC #
00791440111509
Country of Origin
Poland

Dimensions

Length
3 7/16 in
Outside Dia.
2 13/16 in
Inside Dia.
1 7/32 in
Inside Diameter
1 1/4 in
Overall Length
3 7/16 in

Details

Filter Design
Cartridge
Includes
(3) O-Rings, Attached Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P40119

Description

Oil Filter, Filter Design Cartridge, Lube Element, Length 3 7/16 in, Outside Dia. 2 13/16 in, Inside Dia. 1 7/32 in, Includes (3) O-Rings, Attached Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.