Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Element Only, 2-5/32" L, Lube

  • Mfr # P40093

  • Zoro # G9642658


product price: $11.89
/ea

Key Features

Filter Design
Cartridge
Thread Size - Automotive Filters
1"
Length
2 5/32 in
Outside Dia.
3 1/32 in
Includes
(2) Grommets Attached, (2) O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40093
Zoro #
G9642658
UPC #
00791440113459
Country of Origin
Japan

Dimensions

Thread Size - Automotive Filters
1"
Length
2 5/32 in
Outside Dia.
3 1/32 in
Inside Dia.
25/32 in
Thread Size
1"
Overall Length
2 3/16 in
Inside Diameter
13/16 in

Details

Filter Design
Cartridge
Includes
(2) Grommets Attached, (2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P40093

Description

Oil Filter, Filter Design Cartridge, Lube Element, Length 2 5/32 in, Outside Dia. 3 1/32 in, Inside Dia. 25/32 in, Includes (2) Grommets Attached, (2) O-Rings, Thread Size 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.