Oil Filter, Element Only, 2-5/32" O.D.
Mfr # P40090
Zoro # G7725905
product price: $10.19
/eaKey Features
Filter Design
Cartridge
Length
2 9/32 in
Outside Dia.
2 5/32 in
Includes
(2) Grommets Attached, (2) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40090
Zoro #
G7725905
UPC #
00791440112803
Country of Origin
Poland
Dimensions
Length
2 9/32 in
Outside Dia.
2 5/32 in
Inside Dia.
1/2 in
Overall Length
2 5/16 in
Inside Diameter
1/2 in
Details
Filter Design
Cartridge
Includes
(2) Grommets Attached, (2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P40090
Description
Oil Filter, Filter Design Cartridge, Lube Element, Length 2 9/32 in, Outside Dia. 2 5/32 in, Inside Dia. 1/2 in, Includes (2) Grommets Attached, (2) O-Rings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.