Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Element Only, 2-7/8" O.D.

  • Mfr # P40100

  • Zoro # G7612274


product price: $13.49
/ea

Key Features

Filter Design
Cartridge
Length
4 1/8 in
Outside Dia.
2 7/8 in
Includes
(2) Attached Gaskets, (2) O-Rings, Metal Washer
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P40100
Zoro #
G7612274
UPC #
00791440111493
Country of Origin
Korea, Republic of

Dimensions

Length
4 1/8 in
Outside Dia.
2 7/8 in
Inside Dia.
17/32 in
Inside Diameter
9/16 in
Overall Length
4 1/8 in

Details

Filter Design
Cartridge
Includes
(2) Attached Gaskets, (2) O-Rings, Metal Washer
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40100

Description

Oil Filter, Filter Design Cartridge, Lube Element, Length 4 1/8 in, Outside Dia. 2 7/8 in, Inside Dia. 17/32 in, Includes (2) Attached Gaskets, (2) O-Rings, Metal Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.