Oil Filter, Element Only, 3-9/32" O.D.
Mfr # P40096
Zoro # G7950959
product price: $19.85
/eaKey Features
Filter Design
Cartridge
Length
4 5/16 in
Outside Dia.
3 9/32 in
Includes
(2) Attached Gaskets, (2) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40096
Zoro #
G7950959
UPC #
00791440114739
Country of Origin
Germany
Dimensions
Length
4 5/16 in
Outside Dia.
3 9/32 in
Inside Dia.
13/16 in
Overall Length
4 5/16 in
Inside Diameter
13/16 in
Details
Filter Design
Cartridge
Includes
(2) Attached Gaskets, (2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40096
Description
Oil Filter, Filter Design Cartridge, Lube Element, Length 4 5/16 in, Outside Dia. 3 9/32 in, Inside Dia. 13/16 in, Includes (2) Attached Gaskets, (2) O-Rings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.