Oil Filter, Element Only, 5-11/16" L, Lube
Mfr # P40095
Zoro # G9642667
product price: $15.69
/eaKey Features
Filter Design
Cartridge
Thread Size - Automotive Filters
1"
Length
5 11/16 in
Outside Dia.
2 7/8 in
Includes
Attached Gasket, O-Ring, Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40095
Zoro #
G9642667
UPC #
00791440111813
Country of Origin
Germany
Dimensions
Thread Size - Automotive Filters
1"
Length
5 11/16 in
Outside Dia.
2 7/8 in
Inside Dia.
3/8 in
Overall Length
5 11/16 in
Thread Size
1"
Inside Diameter
3/8 in
Details
Filter Design
Cartridge
Includes
Attached Gasket, O-Ring, Washer
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40095
Description
Oil Filter, Filter Design Cartridge, Lube Element, Length 5 11/16 in, Outside Dia. 2 7/8 in, Inside Dia. 3/8 in, Includes Attached Gasket, O-Ring, Washer, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.