Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Element Only, 5-1/4" L, Lube

  • Mfr # P40115

  • Zoro # G9642649


product price: $25.49
/ea

Key Features

Filter Design
Cartridge
Thread Size - Automotive Filters
1"
Length
5 1/4 in
Outside Dia.
2 7/8 in
Includes
(2) Attached Gaskets, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40115
Zoro #
G9642649
UPC #
00791440112452
Country of Origin
Germany

Dimensions

Thread Size - Automotive Filters
1"
Length
5 1/4 in
Outside Dia.
2 7/8 in
Inside Dia.
1 in
Inside Diameter
1 in
Thread Size
1"
Overall Length
5 1/4 in

Details

Filter Design
Cartridge
Includes
(2) Attached Gaskets, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P40115

Description

Oil Filter, Filter Design Cartridge, Lube Element, Length 5 1/4 in, Outside Dia. 2 7/8 in, Inside Dia. 1 in, Includes (2) Attached Gaskets, O-Ring, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.