Zoro Homepage

Oil Filter, Element Only Filter, 2-9/16" H

  • Mfr # P40017

  • Zoro # G9896148


product price: $36.79
/ea

Key Features

Filter Design
Cartridge
Length
2 9/16 in
Outside Dia.
2 1/2 in
Micron Rating
17 micron
Includes
Attached Gasket, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40017
Zoro #
G9896148
UPC #
791440104044
Country of Origin
Germany

Dimensions

Length
2 9/16 in
Outside Dia.
2 1/2 in
Inside Dia.
1 3/8 in
Height
2-9/16"
Width
2-1/2"
Outside Diameter
3 1/2 in
Inside Diameter
1/2 in
Overall Height
6 1/16 in

Details

Filter Design
Cartridge
Micron Rating
17 micron
Includes
Attached Gasket, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Nominal Filter Rating
17 micron
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Oil Filter
Compatible Vehicle Make
Mercedes-Benz
Compatible Vehicle Type
Buses, Trucks, Passenger Vehicles
Media Material
Cellulose
Baldwin Interchange
P40017

Description

Oil Filter, Filter Design Cartridge, Lube Element, Micron Rating 17 micron, Height 2-9/16 In., Length 2 9/16 in, Width 2-1/2 In., Outside Dia. 2 1/2 in, Inside Dia. 1 3/8 in, Includes Attached Gasket, O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.