Oil Filter Element,
Mfr # P1418
Zoro # G5628892
product price: $19.79
/eaKey Features
For Use With
Mercedes-Benz Automotive
Filter Design
Spin-On
Length
6 1/32 in
Outside Dia.
2 25/32 in
Includes
(2) Grommets Attached, (3) Gaskets Included, Bail Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1418
Zoro #
G5628892
UPC #
791440050136
Country of Origin
Germany
Dimensions
Length
6 1/32 in
Outside Dia.
2 25/32 in
Height
6-1/32"
Width
2-25/32"
Inside Dia.
3/8 in, 27/32 in
Overall Length
6 1/16 in
Details
For Use With
Mercedes-Benz Automotive
Filter Design
Spin-On
Includes
(2) Grommets Attached, (3) Gaskets Included, Bail Handle
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element with Bail Handle
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P1418
Description
Oil Filter Element, Filter Design Spin-On, Lube Element with Bail Handle, Height 6-1/32 In., Length 6 1/32 in, Width 2-25/32 In., Outside Dia. 2 25/32 in, Inside Dia. 3/8 in, 27/32 in, Includes (2) Grommets Attached, (3) Gaskets Included, Bail Handle, For Use With Mercedes-Benz Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.