Zoro Homepage

Oil Filter Element,

  • Mfr # P1433

  • Zoro # G3452005


product price: $10.15
/ea

Key Features

For Use With
Cadillac, Oldsmobile Automotive
Filter Design
Cartridge
Length
3 13/16 in
Outside Dia.
2 1/8 in
Includes
(2) Attached Grommet, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1433
Zoro #
G3452005
UPC #
791440056589
Country of Origin
Korea, Republic of

Dimensions

Length
3 13/16 in
Outside Dia.
2 1/8 in
Inside Dia.
23/32 in
Height
3-13/16"
Width
2-1/8"
Outside Diameter
2 1/8 in
Overall Height
3 13/16 in
Inside Diameter
3/4 in

Details

For Use With
Cadillac, Oldsmobile Automotive
Filter Design
Cartridge
Includes
(2) Attached Grommet, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Fit Type
Vehicle Specific
Product Type
Oil Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Vehicle Make
Cadillac, Oldsmobile
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Baldwin Interchange
P1433

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Height 3-13/16 In., Length 3 13/16 in, Width 2-1/8 In., Outside Dia. 2 1/8 in, Inside Dia. 23/32 in, Includes (2) Attached Grommet, O-Ring, For Use With Cadillac, Oldsmobile Automotive, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.