Oil Filter Element,
Mfr # P7107
Zoro # G5690684
product price: $44.99
/eaKey Features
For Use With
Kobelco Loaders; Nissan Trucks
Filter Design
Cartridge
Length
7 9/16 in
Outside Dia.
3 15/16 in
Includes
Attached Gasket, Reinforced Centertube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7107
Zoro #
G5690684
UPC #
791440047617
Country of Origin
Japan
Dimensions
Length
7 9/16 in
Outside Dia.
3 15/16 in
Height
7-9/16"
Inside Dia.
5/8 in, 1 23/32 in
Width
3-15/16"
Outside Diameter
3 15/16 in
Inside Diameter
5/8 in
Overall Height
7 9/16 in
Details
For Use With
Kobelco Loaders; Nissan Trucks
Filter Design
Cartridge
Includes
Attached Gasket, Reinforced Centertube
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Product Type
Oil Filter
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Kobelco, Nissan
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
P7107
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 7-9/16 In., Length 7 9/16 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 5/8 in, 1 23/32 in, Includes Attached Gasket, Reinforced Centertube, For Use With Kobelco Loaders; Nissan Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.