Oil Filter Element,
Mfr # P7136
Zoro # G5765636
product price: $18.89
/eaKey Features
For Use With
Audi, Volkswagen Automotive
Filter Design
Spin-On
Length
4 11/32 in
Outside Dia.
3 1/4 in
Includes
(2) Gaskets, O-Ring Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7136
Zoro #
G5765636
UPC #
791440054608
Country of Origin
China
Dimensions
Length
4 11/32 in
Outside Dia.
3 1/4 in
Height
4-11/32"
Inside Dia.
15/16 in, 1 9/16 in
Width
3-1/4"
Overall Length
4 3/8 in
Details
For Use With
Audi, Volkswagen Automotive
Filter Design
Spin-On
Includes
(2) Gaskets, O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7136
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 4-11/32 In., Length 4 11/32 in, Width 3-1/4 In., Outside Dia. 3 1/4 in, Inside Dia. 15/16 in, 1 9/16 in, Includes (2) Gaskets, O-Ring Included, For Use With Audi, Volkswagen Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.